SKU:
CTL2011782C
MPN:
2362809980
£36.49
Ex VAT
£43.79
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Mirka |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
EAN | 6416868253825 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Mounting Type | Hook & Loop |
Pack Size | 100 |
Series | Gold Grip |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 7 Hole |