£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
High-performance fibre discs from Hermes, perfect for grinding stainless steel and high-alloyed steels.
Features and Benefits
• Class-leading stock removal rates achieved by using zirkonia alumina grain
• Additional Procut coating ensures cool grinding
• Especially suitable for grinding stainless steel
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Vulcanised Fibre |
Brand | Hermes |
Diameter | 115mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P100 |
MFR Part No. | 6006418 |
Series | RB414X |
UNSPSC Code | 31191506 |