£0.51
Ex VAT
£0.61
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Brand | Hermes |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 4045191930657 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
MFR Part No. | 6128309 |
Series | RB486Z |
UNSPSC Code | 31191506 |