SKU:
SIA2021776G
MPN:
4089.0148.0180.01
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The 1950 Siaflex sanding discs from Sia Abrasives® are a long-life, versatile product that will improve your working conditions. The multi-hole design works to coil dust away from the workspace and into the dust extractor.
Available in a range of grits from P100 to P600, these sanding discs will give high performance results from start to finish.
Features and Benefits
• High quality and efficient
• Multi-hole design for maximum dust removal
• Simple and practical mounting
• Suitable for wet and dry sanding tasks
Applications
• Removing and shaping
• Finishing and polishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Brand | Sia Abrasives |
Diameter | 125mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P180 |
MFR Part No. | 4089.0148.0180.01 |
Pack Size | 100 |
Series | S Performance 1950 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 65 Hole |