SKU:
NOR2015772E
MPN:
63642597057
£1.49
Ex VAT
£1.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Norton SG Blaze self-sharpening design is ideal for high pressure, heavy metal removal applications. The engineered, laminated backing is extremely durable for the most rugged applications.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Sanding |
Brand | Norton Saint Gobain |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 3157629116265 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P50 |
Material Application | Non-Ferrous Metal Steel |
MFR Part No. | 63642597057 |
Model Number | R980 |
Mounting Type | Speedlok |
Series | SG Blaze |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |