SKU:
SIA2020406T
MPN:
4418.9881.0120
£0.54
Ex VAT
£0.65
Inc VAT
7 Variations Available
Product Details
Product Specification
1815 T4309 Siatop Siafast Discs.
Zirconia alumina abrasive offers aggressive stock removal on hard woods, perfect for keying metal surfaces prior to powder coating. For sanding and light grinding on all metals, heavy duty sanding on hard woods. F-weight paper/fibre backing
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Sanding |
Backing Material | Fibre |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 7611123120280 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
Material Application | High-Alloy Steels Non-Ferrous Metal Steel |
MFR Part No. | 4418.9881.0120 |
Model Number | T4309 |
Series | siafast 1815 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |