SKU:
SIA2016301F
MPN:
7425.4595.0240
£6.99
Ex VAT
£8.39
Inc VAT
10 Variations Available
Product Details
Product Specification
A highly effective 15 hole hook and loop attached disc, with Aluminium Oxide grit bonded to a flexible paper. Available in a wide range of grits.
Features and Benefits
• Boasts an aggressive initial cut
• Discs provide high process stability
• Long disc life and a dust-free working environment thanks to excellent dust extraction holes
Typical Applications
• SiaOne discs are perfect for abrading bare, and previously painted, wood, MDF and plaster surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P240 |
Material Application | Acrylic Glass Bodyfiller Cathodic Dip Primer Coat Colour Composite Epoxy Primer Coat Gelcoat Polyester Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7425.4595.0240 |
Pack Size | 50 |
Series | siaone 1944 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 15 Hole |