SKU:
SIA2020735M
MPN:
7332.9183.0240.01
£0.49
Ex VAT
£0.59
Inc VAT
25 Variations Available
Product Details
Product Specification
These hook n loop sanding discs boast an innovative abrasive structure and very high quality materials, providing significantly better removal values than most other discs in its class.
Features and Benefits
• Can be used with great effectiveness on primed, filled, painted and lacquered surfaces
• The consistently impressive results are characterised by maximising stock removal
• Intensively trialled in our test centers to ensure that it is effective on any challenging surface in manual and manual/machine sanding operations
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P240 |
Material Application | Acrylic Glass Bodyfiller Cathodic Dip Primer Coat Colour Epoxy Primer Coat Gelcoat Polyester Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7332.9183.0240 |
Model Number | T2020 |
Pack Size | 10 |
Series | siaspeed 1950 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |