noscriptSia Abrasives siaspeed 1950, Coated Disc, T2021, 150mm, Aluminium Oxide, P500, 8438.1710.0500.01 | Cromwell Tools

Sia Abrasives

siaspeed 1950, Coated Disc, T2021, 150mm, Aluminium Oxide, P500,

SKU:

SIA2020755R

MPN:

8438.1710.0500.01

£0.36

Ex VAT

£0.43

Inc VAT

IN STOCK (50+)

    Product Details

    These hook n loop sanding discs boast an innovative abrasive structure and very high quality materials, providing significantly better removal values than most other discs in its class.


    Features and Benefits
    • Can be used with great effectiveness on primed, filled, painted and lacquered surfaces
    • The consistently impressive results are characterised by maximising stock removal
    • Intensively trialled in our test centers to ensure that it is effective on any challenging surface in manual and manual/machine sanding operations


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Sanding

    Backing Material

    Paper

    Brand

    Sia Abrasives

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    7611123221307

    ECLASS Code

    21011313

    Grade

    Extra Fine

    Grit

    P500

    Material Application

    Acrylic Glass Bodyfiller Cathodic Dip Primer Coat Colour Epoxy Primer Coat Gelcoat Polyester Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    MFR Part No.

    8438.1710.0500

    Model Number

    T2021

    Pack Size

    10

    Series

    siaspeed 1950

    UNSPSC Code

    31191506

    Vacuum Hole Design

    7 Hole