£1.12
Ex VAT
£1.34
Inc VAT
4 Variations Available
Product Details
Product Specification
These durable resin fibre discs provide reliable, consistent performance with durable zirconia alumina abrasive.
Features and Benefits
• Excellent stock removal
• Highly reliable aggressive cut
• Secure SCRULOK threaded connection
Typical Applications
• Suitable for general purpose grinding, blending & deburring on most metals including stainless steel, inconel, cast iron & steel
Notes
• Images for illustrative purposes only, please refer to product description
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Sanding |
Brand | ATA |
Diameter | 50mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Grit | P36 |
Material Application | Cast Iron Non-Ferrous Metal Steel |
MFR Part No. | SLD50-36 |
Mounting Type | SCRULOK |
Series | SLD50 |
UNSPSC Code | 31191506 |