SKU:
DYN2809324C
MPN:
93243
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
J-cloth backing sanding stars. Ideal for finishing and defuzzing of wood on contoured surfaces and finishing of metals.
Features and Benefits:
•Very flexible aluminium oxide cloth construction
Typical Applications:
•Woodworking
•Metal fabrication
•General industry
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 25 |
Brand | Dynabrade |
Diameter | 200mm |
Disc Type | Coated Disc |
EAN | 0616026932432 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Maximum Operating Speed | 3200-5000rpm |
MFR Part No. | 93243 |
Model Number | 93243 |
Mounting Type | Central Bore |
Series | STAR |
UNSPSC Code | 31191506 |