noscriptSurface blending disc 100x16mm Norton VORTEX | Cromwell Tools

Norton Saint Gobain

Surface blending disc 100x16mm Norton VORTEX

3 Variations

The Norton vortex surface blending disc provides efficient metal surface preparation, offering a smear-free finish. Adept at deburring, edge breaking, blending, cleaning and polishing, high level results can be achieved across various applications. Their design allows for optimal material removal with fewer steps increase productivity. Compatible with fibre and flap discs, they optimise workflow allowing for excellent finishes in one or two steps.

Features & Benefits
• Vortex grain technology offers a unique blend of cutting speed and fine finish
• Provides high level and consistent cutting and finishing surface conditioning
• Clean Bond technology ensures a smear-free finish and prevents loading on aluminium or soft metals

Typical Applications
• This disc is for use with angle grinders

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1