£0.54
Ex VAT
£0.65
Inc VAT
Product Details
Product Specification
Light and velour-backed aluminium oxide abrasive paper with active additives
Product Benefits:
Low clogging with sanding dust due to semi-open coating and additional coating with additives
Longer tool life compared to conventional extraction methods
Better surface quality: cooling flow of air over the whole surface of the disc reduces sanding temperature
Hermes MULTIHOLE discs can be used universally on all conventional backing pads and orbital sanders with extraction holes
Reduced problems with sanding dust on sanded surfaces
Applications:
Sanding lacquer of autobodies and attaching parts (cataphoretic painting/filler/topcoat), e.g. automotive industries.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Velour |
Brand | Hermes |
Diameter | 150mm |
Disc Type | Coated Disc |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Series | VC151-LL VEL |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |