£0.52
Ex VAT
£0.62
Inc VAT
Product Details
Product Specification
Product Documents
Get reliable dust removal with these velour-backed sanding discs from Hermes®. The semi-open additive coatings ensure clog-resistance and durability for a long-life product that gives excellent results.
Features and Benefits
• Surface quality reduces temperature to avoid burn marks
• Durable materials offer great value for money
• Suitable for use on a range of surfaces for user convenience
Typical Applications
• Auto industries
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Velour |
Brand | Hermes |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 4045191086545 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P240 |
MFR Part No. | 6016840 |
Series | VC151-LL VEL |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |