£0.64
Ex VAT
£0.77
Inc VAT
3 Variations Available
Product Details
Product Specification
These velour-backed sanding discs from Hermes® are ideal for light woodworking and metalworking sanding and grinding. Durable for long-life, these discs are an economical choice that still produces excellent results.
Features and Benefits
• Suitable for use on all types of wood for user convenience
• Quick and easy disc change
Typical Applications
• Light wood and metalwork
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Velour |
Brand | Hermes |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 4045191555423 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
MFR Part No. | 6075300 |
Series | VC152VEL |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |