£0.55
Ex VAT
£0.66
Inc VAT
Product Details
Product Specification
Get professional woodworking results with these velour-backed sanding discs from Hermes®. Made with durable materials for long-lasting use, this is the economical choice for low-pressure sanding and grinding.
Features and Benefits
• Suitable for use on all types of wood for user convenience
• Quick and easy disc change
Typical Applications
• Light wood and metalwork
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Velour |
Brand | Hermes |
Diameter | 125mm |
Disc Type | Coated Disc |
EAN | 4045191834559 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
MFR Part No. | 6116345 |
Series | VC153VEL |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |