£0.50
Ex VAT
£0.60
Inc VAT
Product Details
Product Specification
Product Documents
Medium weight aluminium oxide paper for sanding wood, metal, paint and glass fibre. Size: 150mm diameter.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Hermes |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 4047915647599 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P180 |
MFR Part No. | 2911418 |
Model Number | 2911418 |
Series | VC154VEL |
UNSPSC Code | 31191506 |