£1399.00
Ex VAT
£1678.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This 3M™ Trizact™ Cloth Roll has durable and grinding aid features allow for cooler grinding. The X-weight cloth provides strength and rigidity. This cloth is designed to stay tough even whilst bent or rolled and wont tear or shell. The cloth is ideal for workpieces that have been shaped and prepped by deburring and grinding.
Features and Benefits
• This cloth roll has an X-weight for an increased strength and is ideal for workpieces that already have been prepared by grinding and deburring
• The roll is resin bonded, allowing this cloth roll to withstand heat
• Designed for excellent finish consistency
Typical Applications
• Suitable for finishing and polishing on stainless steel, carbon steel, high nickel alloys, titanium and aluminium
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Weight | X Weight |
Brand | 3M |
EAN | 4001895900433 |
ECLASS Code | 21011309 |
Length | 50m |
MFR Part No. | 7000032093 |
UNSPSC Code | 31191500 |
Width | 60mm |