£88.49
Ex VAT
£106.19
Inc VAT
7 Variations Available
Product Details
Product Specification
3M 241UZ 115mm x 50m Rolls.
A very open coat 'F' weight paper roll designed to minimise loading when used to sand soft resinous woods.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | 3M |
EAN | 4018958435948 |
ECLASS Code | 21011309 |
Grit | P40 |
Length | 50m |
MFR Part No. | 7000060316 |
Model Number | 4243 |
Series | 241UZ |
UNSPSC Code | 31191500 |
Width | 115mm |