£1.68
Ex VAT
£2.02
Inc VAT
Product Details
Product Specification
Product Documents
These cloth belts deliver consistently high performance when removing materials, sanding and reducing discolouration. Designed specifically for use on high-alloy steel, these belts are highly adaptable to varying curves, contours and profiles. Featuring ceramic grit and active additives with a cooling effect, these belts leave surfaces finished to a high standard.
Features and Benefits
• Quality performance on high-alloy steel
• High adaptability to curves, contours and profiles
• Active additives greatly reduce discolouration
• Ceramic grit ensures a high removal rate
Typical Applications
• Primarily for use with high-alloy steel
• Also suitable for use with other hard to grind metals
• Deburring
• Surface finishing
• Sanding
• Removing discolouration
• Smoothing and blending
Notes
• Use eye and face protection
• Wear a fine dust mask
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Cotton |
Backing Weight | J Weight |
Brand | Sia Abrasives |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 150m |
MFR Part No. | 6485.1830.0060 |
Series | Siabite 2546 |
UNSPSC Code | 31191500 |
Width | 10mm |