£13.79
Ex VAT
£16.55
Inc VAT
29 Variations Available
Product Details
Product Specification
Aluminum oxide abrasive product rolls and sheets constructed on a highly durable J weight cloth backing. These high-quality cloth rolls boast a fast-cutting aluminium oxide abrasive, available in a range of grades. The cloth rolls are extremely flexible and durable - specifically designed to withstand heavy use.
Features and Benefits
• Durable coating combined with excellent mineral retention results in an extended product life - even on
dirty/scaled surfaces
• Easy-to-tear backing leaves clean and straight edges every time
• J-weight cloth boasts enhanced flexibility and minimal surface cracking - without mineral loss
• Thoughtful packaging provides easy portability when needed
Typical Applications
• Perfect for maintenance and general workshop use
• Excellent performance when off hand grinding on corners and edges
• Ideal for blending, deburring and repairing metal finishes
• Effectively removes rust and other contaminants
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth J Weight |
Bonding | Resin Bond |
Brand | 3M |
EAN | 4046719185177 |
ECLASS Code | 21011309 |
Grit | P100 |
Length | 25m |
MFR Part No. | 62861 |
Model Number | 62861 |
Series | 314D |
UNSPSC Code | 31191500 |
Width | 25mm |