noscript3M 314D, Coated Roll, 62892, 50mm x 25m, Aluminium Oxide, P240 7000060191 | Cromwell Tools

3M

314D, Coated Roll, 62892, 50mm x 25m, Aluminium Oxide, P240

SKU:

MMM2010003L

MPN:

7000060191

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (30)

    Product Details

    Aluminum oxide abrasive product rolls and sheets constructed on a highly durable J weight cloth backing. These high-quality cloth rolls boast a fast-cutting aluminium oxide abrasive, available in a range of grades. The cloth rolls are extremely flexible and durable - specifically designed to withstand heavy use.


    Features and Benefits
    • Durable coating combined with excellent mineral retention results in an extended product life - even on
    dirty/scaled surfaces
    • Easy-to-tear backing leaves clean and straight edges every time
    • J-weight cloth boasts enhanced flexibility and minimal surface cracking - without mineral loss
    • Thoughtful packaging provides easy portability when needed


    Typical Applications
    • Perfect for maintenance and general workshop use
    • Excellent performance when off hand grinding on corners and edges
    • Ideal for blending, deburring and repairing metal finishes
    • Effectively removes rust and other contaminants


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Cloth J Weight

    Bonding

    Resin Bond

    Brand

    3M

    EAN

    4046719185351

    ECLASS Code

    21011309

    Grit

    P240

    Length

    25m

    MFR Part No.

    62892

    Model Number

    62892

    Series

    314D

    UNSPSC Code

    31191500

    Width

    50mm