£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
Sand any type of surface with 3M™ Wetordry™ Abrasive Paper Sheet 734. 3M's abrasive sheets feature silicon carbide mineral for a sharp and consistent cut.
Waterproof and highly durable, it specialises in providing a consistent finish.
Features and Benefits
• High quality silicon carbide abrasive Wet or Dry paper sheet
• Perfect for use as wet or dry paper sanding sheet
• Waterproof paper sheet
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Hook-n-Loop |
Brand | 3M |
EAN | 5010027598638 |
ECLASS Code | 21011309 |
Grit | P400 |
Length | 50m |
MFR Part No. | 7000082219 |
Series | 734 |
UNSPSC Code | 31191500 |
Width | 300mm |