Hermes

BW110, Coated Roll, 115mm x 50m, Aluminium Oxide, P400

SKU:

HER2012023D

MPN:

6164768

£54.49

Ex VAT

£65.39

Inc VAT

IN STOCK (5)

    Product Details

    Stable and flexible E-weight paper backing. Ideal for sanding different materials without changing the abrasive belt. Good sanding pattern and stock removal rate even at low sanding pressure. Suitable for all types of veneer and open and closed-pore hardwoods (solid wood).


    • Aluminium Oxide with High Grit Sharpness.
    • High Stock Removal Rates.
    • Strong Paper Backing.
    • Universally Applicable.
    • Excellent Price / Performance Ratio.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    E-Weight Paper

    Bonding

    Resin, antistatic

    Brand

    Hermes

    EAN

    4047915260606

    ECLASS Code

    21011309

    Grit

    P400

    Length

    50m

    MFR Part No.

    6164768

    Series

    BW110

    UNSPSC Code

    31191500

    Width

    115mm