£35.49
Ex VAT
£42.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Stable and flexible E-weight paper backing. Ideal for sanding different materials without changing the abrasive belt. Good sanding pattern and stock removal rate even at low sanding pressure. Suitable for all types of veneer and open and closed-pore hardwoods (solid wood).
• Aluminium Oxide with High Grit Sharpness.
• High Stock Removal Rates.
• Strong Paper Backing.
• Universally Applicable.
• Excellent Price / Performance Ratio.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | E-Weight Paper |
Bonding | Resin, antistatic |
Brand | Hermes |
EAN | 4045191494197 |
ECLASS Code | 21011309 |
Grit | P80 |
Length | 50m |
MFR Part No. | 6064037 |
Series | BW110 |
UNSPSC Code | 31191500 |
Width | 115mm |