noscript3M CLOTH ROLL 384F, 1320 MM X 100 M,320+, 1 PER CASE 7100142132 | Cromwell Tools

3M

CLOTH ROLL 384F, 1320 MM X 100 M,320+, 1 PER CASE

SKU:

MMM2000224E

MPN:

7100142132

£3029.00

Ex VAT

£3634.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.


    Featuring and Benefits
    • Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
    • The resin bonding resists from heat, to extending the life of the abrasive cloth
    • A waterproof polyester material, making it easier for the removal of debris
    • Closed coat to provide greater density, allowing for a finer finish on hard surfaces


    Application
    • Ideal for both wet and dry applications such as surface dimensioning and defect removal


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    EAN

    4054596451667

    ECLASS Code

    21011309

    Grit

    320

    Length

    100m

    MFR Part No.

    7100142132

    Series

    384F

    UNSPSC Code

    31191500

    Width

    1320mm