noscript3M CLOTH ROLL 384F 4 RLS 305MM X 50M1 RLS 100MM X 50M 320+ (KT-5) 7100110744 | Cromwell Tools

3M

CLOTH ROLL 384F 4 RLS 305MM X 50M1 RLS 100MM X 50M 320+ (KT-5)

SKU:

MMM2000224W

MPN:

7100110744

£1619.00

Ex VAT

£1942.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.


    Featuring and Benefits
    • Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
    • The resin bonding resists from heat, to extending the life of the abrasive cloth
    • A waterproof polyester material, making it easier for the removal of debris
    • Closed coat to provide greater density, allowing for a finer finish on hard surfaces


    Application
    • Ideal for both wet and dry applications such as surface dimensioning and defect removal


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    EAN

    4054596252561

    ECLASS Code

    21011309

    Grit

    320

    Length

    50m

    MFR Part No.

    7100110744

    Series

    384F

    UNSPSC Code

    31191500

    Width

    305mm