£1419.00
Ex VAT
£1702.80
Inc VAT
10 Variations Available
Product Details
Product Specification
These 3M™ Cloth Roll are tough polyester cloths providing excellent durability with a wide variety of sanding applications.
Featuring and Benefits
• Aluminum Oxide abrasive to provide a fast, consistent cut and a good finish
• The resin bonding resists from heat, to extending the life of the abrasive cloth
• A waterproof polyester material, making it easier for the removal of debris
• Closed coat to provide greater density, allowing for a finer finish on hard surfaces
Application
• Ideal for both wet and dry applications such as surface dimensioning and defect removal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
ECLASS Code | 21011309 |
Grit | 180 |
Length | 46m |
MFR Part No. | 7100094165 |
Series | 384F |
UNSPSC Code | 31191500 |
Width | 1320mm |