£24.49
Ex VAT
£29.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
38mm x 50m Rolls.
Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140047709 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 50m |
UNSPSC Code | 31191500 |
Width | 38mm |