noscriptKennedy Coated Roll, Superflex, 50mm x 50m, Aluminium Oxide, P150 2002690K | Cromwell Tools

Kennedy

Coated Roll, Superflex, 50mm x 50m, Aluminium Oxide, P150

SKU:

KEN2002690K

MPN:

2002690K

£21.09

Ex VAT

£25.31

Inc VAT

OUT OF STOCK

    Product Details

    The Superflex aluminium oxide cloth roll is supplied as 50mm x 50m rolls.


    Features and Benefits
    • Glue bonded to a very flexible J-weight blue twill cloth for versatility in use


    Typical Applications
    • Steel
    • General-purpose, light duty workshop use


    Notes
    • Dry use only
    • Not suitable for use on wood


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140047754

    ECLASS Code

    21011309

    Grit

    P150

    Length

    50m

    Series

    SuperFlex

    UNSPSC Code

    31191500

    Width

    50mm