£0.49
Ex VAT
£0.59
Inc VAT
3 Variations Available
Product Details
Product Specification
X-Weight cloth/cotton backing hook-n-loop sanding strips. The strips are ideal for general sanding and finishing duties on all wood and metal surfaces. Long life thanks to robust backing. For use with YRK2058940K file handle.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth X Weight Cotton |
Brand | York |
ECLASS Code | 21011309 |
Grit | P120 |
Length | 195mm |
UNSPSC Code | 31191500 |
Width | 30mm |