noscriptNorton Saint Gobain R222, Coated Roll, 50mm x 25m, Aluminium Oxide, P100 63642531818 | Cromwell Tools

Norton Saint Gobain

R222, Coated Roll, 50mm x 25m, Aluminium Oxide, P100

SKU:

NOR2012558H

MPN:

63642531818

£38.79

Ex VAT

£46.55

Inc VAT

OUT OF STOCK

    Product Details

    This range of abrasives are designed for hand, machine and floor sanding. They have been manufactured with high quality, edge abrasive technology that provides consistently excellent performance. The flexible cloth backing is ideal for deburring, rust removal and finishing on round and curved surfaces and objects. They also feature a dispenser unit for useful storage and protection.


    Features and Benefits
    • Versatile aluminium oxide abrasive
    • Flexible cloth backing ideal for rounded surfaces
    • Excellent grain adhesion and performance
    • Dispenser unit for useful storage and protection


    Typical Applications
    • Perfect for a wide range of hand sanding jobs
    • Wood and metal
    • Deburring
    • Finishing
    • Curved or rounded surfaces


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Norton Saint Gobain

    EAN

    3157620182764

    ECLASS Code

    21011309

    Grit

    P100

    Length

    25m

    MFR Part No.

    63642531818

    Series

    R222

    UNSPSC Code

    31191500

    Width

    50mm