SKU:
NOR2012556F
MPN:
63642531825
£47.49
Ex VAT
£56.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
This range of abrasives are designed for hand, machine and floor sanding. They have been manufactured with high quality, edge abrasive technology that provides consistently excellent performance. The flexible cloth backing is ideal for deburring, rust removal and finishing on round and curved surfaces and objects. They also feature a dispenser unit for useful storage and protection.
Features and Benefits
• Versatile aluminium oxide abrasive
• Flexible cloth backing ideal for rounded surfaces
• Excellent grain adhesion and performance
• Dispenser unit for useful storage and protection
Typical Applications
• Perfect for a wide range of hand sanding jobs
• Wood and metal
• Deburring
• Finishing
• Curved or rounded surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157620183341 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 25m |
MFR Part No. | 63642531825 |
Series | R222 |
UNSPSC Code | 31191500 |
Width | 50mm |