Hermes

RB346, Coated Roll, 25mm x 50m, Aluminium Oxide, P100

SKU:

HER2012506G

MPN:

6008693

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (6)

    Product Details

    A flexible aluminium oxide cloth superior to standard emery blue twill cloth in cut and performance. For machine and hand use on all metals. Ideal for maintenance and repair operations.


    Notes
    • Grit range - P40 - P400, P600
    • Coating - Closed


    Applications
    • Profile grinding with belts on automatic and off-hand machines with manual work piece transportation
    • Grinding brass, tool steel, zinc castings, aluminum alloys, and stainless steel


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Cloth J Weight

    Bonding

    Resin

    Brand

    Hermes

    EAN

    4038595250889

    ECLASS Code

    21011309

    Grit

    P100

    Length

    50m

    MFR Part No.

    p100

    Series

    RB346

    UNSPSC Code

    31191500

    Width

    25mm