£36.79
Ex VAT
£44.15
Inc VAT
5 Variations Available
Product Details
Product Specification
RB 346 J-Flex 25mm x 50m Rolls.
Highly flexible aluminium oxide abrasive cloth with high strength bonding system prevents a premature abrasive grain shedding. Has improved abrasive life. Suitable for grinding of brass, tool steel, zinc castings, aluminium alloys, stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth J Weight |
Brand | Hermes |
EAN | 4080888712109 |
ECLASS Code | 21011309 |
Grit | P240 |
Length | 50m |
MFR Part No. | 6008698 |
Series | RB346 |
UNSPSC Code | 31191500 |
Width | 25mm |