SKU:
SIA2006520G
MPN:
2575.3123.0120.02
£0.56
Ex VAT
£0.67
Inc VAT
3 Variations Available
Product Details
Product Specification
Aluminium Hook and Loop Strips with X-Weight cloth/cotton backing allows general sanding and finishing on all wood and metal surfaces.
Features and Benefits
• Robust backing for longer life
• Siafast system Hook and loop design enables quick and simple changes between grits
• Reduces the need for multiple grade traditional files
Notes
• For use with the Siafast file
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth X Weight |
Bonding | Hook & Loop |
Brand | Sia Abrasives |
EAN | 7613387115798 |
ECLASS Code | 21011309 |
Grit | P120 |
Length | 195mm |
MFR Part No. | 2575.3123.0120 |
Series | Siawood X 2920 |
UNSPSC Code | 31191500 |
Width | 30mm |