£1429.00
Ex VAT
£1714.80
Inc VAT
Product Details
Product Specification
This 3M™ Trizact™ Cloth Roll 307EA is designed to be long lasting and can last up to five times longer compared with the conventional abrasives. This cloth role is great for intermediate finishing and polishing.
Features and Benefits
• This roll is flexible and fast, making it ideal for ad hoc use
• Designed with JE weight, making it perfect for the abrasive to follow surface contours
• Made to last longer than conventional abrasives
• Features a grinding aid that lowers operating temperature, to reduce the risk of the discoloration of parts
• Designed for intermediate finishing and fine polishing before
Typical Applications
• Suitable for carbon steel, stainless steel, titanium, cobalt chrome and other high nickel alloys
Attribute | Value |
---|---|
Backing Weight | JE |
Brand | 3M |
EAN | 4046719050000 |
ECLASS Code | 21011309 |
Grit | Non Pertinent |
Length | 50m |
MFR Part No. | 7000060371 |
Series | 307EA |
UNSPSC Code | 31191500 |
Width | 305mm |