£43.79
Ex VAT
£52.55
Inc VAT
5 Variations Available
Product Details
Product Specification
VC-152 Medium 115mm x 50m Rolls.
Stable aluminium oxide abrasive paper for universal use. Low loading characteristics. Flexible paper backing. Used for manual and mechanical sanding on metal, wood, lacquer, paint, primer, filler,
plastic and aluminum.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Hermes |
EAN | 4045191511825 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 50m |
MFR Part No. | 6068168 |
Series | VC152 |
UNSPSC Code | 31191500 |
Width | 115mm |