£0.23
Ex VAT
£0.28
Inc VAT
Product Details
Product Specification
Sanding sheets engineered to offer an excellent performance on a variety of applications. Resistance to clogging. Consistent finishing performance from fine grits.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011304 |
Grit | P400 |
Length | 125mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 70mm |