£0.40
Ex VAT
£0.48
Inc VAT
Product Details
Product Specification
3M™ Hookit™ Abrasive Sheet 245 are a heavy weight, aluminium oxide abrasive available in a variety of hole configurations and grades for use on machines or handblocks.
Features and Benefits
• Use 3M™ Hookit™ Abrasive Sheet 245 as a key part of the panel shop processes
• Innovative, heavy weight resin bonding and durable aluminium oxide abrasive sheets 245 have been developed to give superior durability, anti-loading and consistent finish
Typical Applications
• Paint removal, shaping and sanding plastic filler, removal of coarser scratches in body filler and scratch refinement of bare metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Film |
Brand | 3M |
EAN | 5010027533240 |
ECLASS Code | 21011304 |
Grit | P40 |
Length | 127mm |
Mounting Type | Hook & Loop |
Series | 245 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Vacuum Hole Design | No Holes |
Width | 70mm |