£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
By combining sharp grains with anti-clogging technology, this range of sanders maintains consistently high performance throughout its lifespan. The aggressive grain alignment production method aligns the grits to always offer the sharpest points, and with optimum grain density and a strong bonding, maximum speed and minimal clogging are consistently ensured.
Features and Benefits
• Up to 2 times faster than standard sandpapers
• Excellent abrasion with aggressive grain alignment
• Minimal clogging
• Consistent high performance
Typical Applications
• Ideal for highly effective fast sanding of flat surfaces
• Removing old paint
• Smoothing, preparing and finishing surfaces
Attribute | Value |
---|---|
Abrasive Material | Sand |
Application | Sanding Paint & Wood |
Brand | Bosch |
EAN | 4059952541631 |
ECLASS Code | 21011304 |
Grit | P80 |
MFR Part No. | 2608900825 |
Number of Pieces | 5 |
Series | C470 |
Type | Sandpaper |
UNSPSC Code | 31191501 |