Bosch

2608900881 EXPERT 80X133MM P120 SHEETS FOR ORBITAL SANDER (PK-10)

SKU:

BCH2800881H

MPN:

2608900881

£3.79

Ex VAT

£4.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    By combining sharp grains with anti-clogging technology, this range of sanders maintains consistently high performance throughout its lifespan. The aggressive grain alignment production method aligns the grits to always offer the sharpest points, and with optimum grain density and a strong bonding, maximum speed and minimal clogging are consistently ensured.


    Features and Benefits
    • Up to 2 times faster than standard sandpapers
    • Excellent abrasion with aggressive grain alignment
    • Minimal clogging
    • Consistent high performance


    Typical Applications
    • Ideal for highly effective fast sanding of flat surfaces
    • Removing old paint
    • Smoothing, preparing and finishing surfaces


    Product Specification
    Attribute
    Value

    Abrasive Material

    Sand

    Application

    Sanding Paint & Wood

    Brand

    Bosch

    EAN

    4059952542195

    ECLASS Code

    21011304

    Grit

    P120

    MFR Part No.

    2608900881

    Number of Pieces

    10

    Series

    C470

    Type

    Sandpaper

    UNSPSC Code

    31191501