£1.57
Ex VAT
£1.88
Inc VAT
11 Variations Available
Product Details
Product Specification
314D 230 x 280mm (9"x11") Sheets.
Aluminum oxide abrasive product rolls and sheets constructed on a J weight, durable cloth backing. For use in metalworking.
Features and Benefits
• Perfect for finishing, contouring, deburring and removing rust
• Versatile, durable sheet performs excellently on metal, wood and plastic surfaces
• Cloth backing is both flexible and durable enough for machine use
• Tear sheets by hand for convenient sizing and reduced waste
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | 3M |
EAN | 4046719184491 |
ECLASS Code | 21011304 |
Grit | P40 |
Length | 280mm |
MFR Part No. | 62906 |
Series | 314D |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |