£0.18
Ex VAT
£0.22
Inc VAT
6 Variations Available
Product Details
Product Specification
81mm x 133mm 7900 Sianet Sheets.
Grit type: Blue-fired aluminium oxide /white aluminium oxide
Grit range: P80, P120, P180, P240, P320, P400
Backing: Knitted fabric Coating: Electrostatic Bonding: Resin over resin
Advantages:
Best dust extraction rates
High removal rate
Minimal clogging
Long lifetime
No dependence on hole system
High tear resistance, thanks to sturdy net backing
Applications:
Sanding down coatings and impurities
Sanding out unevenness at the edges of repaired surfaces
Flatting bodyfiller and primer filler
Fine sanding primer filler
Attribute | Value |
---|---|
Brand | Sia Abrasives |
EAN | 7611123291621 |
ECLASS Code | 21011304 |
MFR Part No. | 2166.9718.0080 |
UNSPSC Code | 31191501 |