£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Red aluminium oxide abrasive sheets with hook-n-loop backing (for wood, painted wood and regular steel). Compatible with BO4554, BO4555, BO4561,
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook & Loop Backed Paper |
Brand | Makita |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 114mm |
MFR Part No. | P-33093 |
Number of Pieces | 10 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 6 Hole |
Width | 102mm |