£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Ultra-efficient, Class-leading 1/4 Sanding Sheets from Dewalt are able to fit most machines.
Features and Benefits
• Coarse 8 hole grade 100G
• 1/4 sanding sheets
• Fits DeWalt, Bosch, Makita, Ryobi and Skil
• Size: 115 x 140mm
• Pack of 25.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | DeWalt |
EAN | 5035048058961 |
ECLASS Code | 21011304 |
Grit | P100 |
Length | 140mm |
MFR Part No. | DT3014-QZ |
Number of Pieces | 25 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Width | 115mm |