£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
P-33009
Aluminium oxide grit bonded to hard wearing paper. Compatible with 9046 BO4900, Bosch, B&D/DeWalt, AEG, Milwaukee, Festool and Metabo.
Material: wood and regular steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Makita |
EAN | 0088381961165 |
ECLASS Code | 21011304 |
Grit | P40 |
Length | 280mm |
Number of Pieces | 10 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Width | 115mm |