£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Bosch 150mm Sanding Sheets are ideal for the quick and effective sanding of wood and paint.
Features and Benefits
• Bosch expert for wood and paint
• Velcro-type fastening for quick and easy sheet changes, and extraction holes for effective dust extraction.
• Appropriate for random orbit sanders with velcro-type fastening
Notes
Pack of 150mm diameter wood sanding sheets for random orbit sanders. 6 holes.
Contents: 2x 60, 2x 120 and 2x 240 grit.
6 pieces.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bosch |
EAN | 3165140247849 |
ECLASS Code | 21011304 |
Grit | P120 P240 P60 |
Length | 150mm |
MFR Part No. | 2608607247 |
Type | Coated Discs |
UNSPSC Code | 31191501 |