£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kobe Red Line |
EAN | 5036140290402 |
ECLASS Code | 21011304 |
Grit | P150 |
Length | 280mm |
MFR Part No. | 753056 |
Number of Pieces | 10 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Width | 230mm |