£0.35
Ex VAT
£0.42
Inc VAT
2 Variations Available
Product Details
Product Specification
Abrasive Strips for use with HandFile FXP2050015A
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Flexipads |
Colour | Brown |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 195mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 30mm |